Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
344 Viton / FKM O-ring 75A Shore Brown, -50 Pack
Mfr # ORBRNVT75A344X50
Zoro # G300577506
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A344X50
- Zoro # G300577506
- UPC # 742839469312
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Keycard (10100)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- ACHIM IMPORTING CO Achim Sterling Self Adhesive Vinyl Floor Tile 12in x 12in, Black Speckled Granite, 20 Pack (STBSG70620)
- ROCKWOOD Push Bar, Clips/Fasteners, Stainless Steel (47CT3.32D)
- STERLING SEAL & SUPPLY 240 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT240X125)
- STERLING SEAL & SUPPLY 110 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL110X250)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A206X250)
- STERLING SEAL & SUPPLY 380 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD380X50)
- STERLING SEAL & SUPPLY 103 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.103X250)
- STERLING SEAL & SUPPLY 046 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD046X250)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0280)
- Sterling Seal & Supply Individual & Bulk O-Rings