Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
342 EPDM O-Ring 70A Shore Black, -125 Pack
Mfr # OREPD342X125
Zoro # G600581807
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD342X125
- Zoro # G600581807
- UPC # 733102009595
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Foster Plinth Block with Square Edge, 5"W x 10"H x 3/4"P (PBP050X100X075FOS00)
- KABA ILCO Key Blank, PK10 (1176-KW5)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 2 Holes - 2-1/8 x 1-7/8 x 10 Inch Long (D210)
- TRANS ATLANTIC CO. 8 in. Step on Door Holder in Aluminum (GH-6015-AL)
- STERLING SEAL & SUPPLY 045 Viton / FKM O-ring 90A Shore Brown, -500 Pack (ORBRNVT90A045X500)
- STERLING SEAL & SUPPLY 272 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL272X50)
- STERLING SEAL & SUPPLY 902 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A902X250)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD451X25)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A354X25)
- STERLING SEAL & SUPPLY 022 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A022X500)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD451X12)
- Sterling Seal & Supply Individual & Bulk O-Rings