Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
341 Viton / FKM O-ring 75A Shore Brown, -25 Pack
Mfr # ORBRNVT75A341X25
Zoro # G400577017
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A341X25
- Zoro # G400577017
- UPC # 742839472930
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 4 In, 1/8 In Thick, SBR (GSFFG4)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W2420025)
- HIGH & MIGHTY DEC HOOK REC WHITE 2PK (515800)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (BP36910ORB)
- STERLING SEAL & SUPPLY 014 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A014X1000)
- STERLING SEAL & SUPPLY 149 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.149X1000)
- STERLING SEAL & SUPPLY 433 Viton / FKM O-ring 75A Shore Black, -6 Pack (ORVT75.433X6)
- STERLING SEAL & SUPPLY 457 EPDM O-Ring 70A Shore Black, -6 Pack (OREPD457X6)
- STERLING SEAL & SUPPLY 908 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.908X250)
- STERLING SEAL & SUPPLY 461 Silicone O-ring 70A Shore Red, -6 Pack (ORSIL461X6)
- ZORO SELECT O-Ring, Dash 214, Silicone, 0.13 In., PK25 (U38883.012.0100)
- Sterling Seal & Supply Individual & Bulk O-Rings