Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
337 Viton / FKM O-ring 75A Shore Brown, -25 Pack
Mfr # ORBRNVT75A337X25
Zoro # G300576615
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A337X25
- Zoro # G300576615
- UPC # 742839472893
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Storeroom (B-AU4605LN x 626)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2868pri8433RH1D4916)
- ZORO SELECT SoFt Silicone O-Ring, Dash 006, PK25 (ZUSAS50FDA006)
- NOBLE SECURITY Noble Wedge Resettable Combination Lock w/ Keys, Cable Trap And (TZ06T)
- STERLING SEAL & SUPPLY 222 Buna/NBR Nitrile O-Ring 90A Shore Black, -125 Pack (ORBN90A222X125)
- STERLING SEAL & SUPPLY 007 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD007X500)
- STERLING SEAL & SUPPLY 124 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A124X1000)
- STERLING SEAL & SUPPLY 329 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL329X250)
- STERLING SEAL & SUPPLY 279 Viton / FKM O-ring 90A Shore Black, -25 Pack (ORVT90.279X25)
- STERLING SEAL & SUPPLY 264 Viton / FKM O-ring 75A Shore Black, -100 Pack (ORVT75.264X100)
- ZORO SELECT O-Ring, Dash 019, Buna N, 0.07 In., PK25 (5JJY4)
- Sterling Seal & Supply Individual & Bulk O-Rings