Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
337 Silicone O-ring 70A Shore Red, -50 Pack
Mfr # ORSIL337X50
Zoro # G900578545
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL337X50
- Zoro # G900578545
- UPC # 742839491320
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L (4510-35-201-313)
- ABUS Security Chain, L 2 Ft, W 5/9 In (10KS Chain & Sleeve 2')
- KABA Kaba: Eplex E3066MSNL626-41 Narrow Stile Lever Trim For Mortise Deadbolt (KABA-E3066MSNL62641)
- ROCKWOOD Concave Door Stop with Bumper, Brass, Gray, 1"H x 2-7/16"W (404.26D)
- STERLING SEAL & SUPPLY 123 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A123X500)
- STERLING SEAL & SUPPLY 016 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL016X250)
- STERLING SEAL & SUPPLY 013 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A013X1000)
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL337X250)
- STERLING SEAL & SUPPLY 124 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A124X1000)
- STERLING SEAL & SUPPLY 133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A133X250)
- ZORO SELECT O-Ring, Dash 902, EPDM, 0.06 In., PK100 (1CHT5)
- Sterling Seal & Supply Individual & Bulk O-Rings