Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
336 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack
Mfr # ORBN90A336X250
Zoro # G900572338
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A336X250
- Zoro # G900572338
- UPC # 742839516160
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B772L)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (BK2X2-023)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, 4TYH5 Key, For Material Thickness 15/16 in (C8703-MKKD-14A)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B720L)
- STERLING SEAL & SUPPLY 127 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD127X250)
- STERLING SEAL & SUPPLY 363 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.363X12)
- STERLING SEAL & SUPPLY 240 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT240X125)
- STERLING SEAL & SUPPLY 457 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD457X25)
- STERLING SEAL & SUPPLY 364 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL364X50)
- STERLING SEAL & SUPPLY 240 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A240X250)
- X1 TOOLS R-08 O-Ring ID: 11 mm, CS: 2.5 mm, OD: 16 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0008x60)
- Sterling Seal & Supply Individual & Bulk O-Rings