Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
333 Silicone O-ring 70A Shore Red, -250 Pack
Mfr # ORSIL333X250
Zoro # G600578265
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Type O-Ring
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL333X250
- Zoro # G600578265
- UPC # 742839484308
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Type | O-Ring |
Material | Silicone |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-2 (01-30014-2)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Carpet Floor Tile 12in x 12in, Burgundy, 12 Pack (NXCRPTBU12)
- DELTANA Antique Brass Spring Hinge (DSH4R45)
- WRS 28" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5028R)
- STERLING SEAL & SUPPLY 314 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.314X500)
- STERLING SEAL & SUPPLY 045 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A045X125)
- STERLING SEAL & SUPPLY 022 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A022X500)
- STERLING SEAL & SUPPLY 156 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A156X1000)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 90A Shore Brown, -100 Pack (ORBRNVT90A331X100)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 90A Shore Black, -50 Pack (ORVT90.365X50)
- KOHLER O-Ring, 40933 (40933)
- Sterling Seal & Supply Individual & Bulk O-Rings