Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
331 Viton / FKM O-ring 75A Shore Brown, -25 Pack
Mfr # ORBRNVT75A331X25
Zoro # G700576635
product price: $55.19
/pk 25, $2.21/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A331X25
- Zoro # G700576635
- UPC # 742839472831
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DSTK626)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- PRIMELINE TOOLS Heavy Duty Steel Bi-Fold Door Bottom Pivot Bracket (Single Pack) (N 6697)
- MASTER LOCK Luggage/Briefcase Padlock, Steel, Center (1534DBLK)
- STERLING SEAL & SUPPLY 218 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.218X250)
- STERLING SEAL & SUPPLY 357 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A357X50)
- STERLING SEAL & SUPPLY 017 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL017X250)
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL337X250)
- STERLING SEAL & SUPPLY 108 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A108X250)
- STERLING SEAL & SUPPLY 438 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT438X25)
- ZORO SELECT O-Ring, Dash 033, Viton, 0.07 In., PK25 (U38871.006.0200)
- Sterling Seal & Supply Individual & Bulk O-Rings