Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
330 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack
Mfr # ORBN90A330X50
Zoro # G600572133
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A330X50
- Zoro # G600572133
- UPC # 742839523083
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Passage Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10ATH626)
- STRYBUC Drawer Guide (900-9936)
- DELTANA Floor Mount, 8" Heavy Duty Bumper Oil Rubbed Bronze (DSF800U10B)
- SCHLAGE Lock Combo Geo Bb Vp (FB50NVGEO505)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD451X12)
- STERLING SEAL & SUPPLY 108 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT108X1000)
- STERLING SEAL & SUPPLY 277 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack (ORBN90A277X100)
- STERLING SEAL & SUPPLY 240 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A240X250)
- STERLING SEAL & SUPPLY 335 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.335X25)
- STERLING SEAL & SUPPLY 214 Buna/NBR Nitrile O-Ring 90A Shore Black, -500 Pack (ORBN90A214X500)
- ZORO SELECT O-Ring, Buna N, Dash 034, 2-1/8, 2.254, PK25 (U38801.006.0212)
- Sterling Seal & Supply Individual & Bulk O-Rings