Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
329 EPDM O-Ring 70A Shore Black, -250 Pack
Mfr # OREPD329X250
Zoro # G800579178
product price: $46.85
/pk 250, $0.19/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD329X250
- Zoro # G800579178
- UPC # 733102009212
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Catch, Push-to-Open, 2.5 lb. (1WAA1)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1007SG)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (100CUS26D)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 37/64 OD, PK3 (1NAN7)
- STERLING SEAL & SUPPLY 238 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL238X125)
- STERLING SEAL & SUPPLY 241 Viton / FKM O-ring 90A Shore Brown, -50 Pack (ORBRNVT90A241X50)
- STERLING SEAL & SUPPLY 223 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT223X125)
- STERLING SEAL & SUPPLY 241 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A241X250)
- STERLING SEAL & SUPPLY 124 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A124X250)
- STERLING SEAL & SUPPLY 449 Viton / FKM O-ring 70A Shore Black, -12 Pack (ORVT449X12)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0072)
- Sterling Seal & Supply Individual & Bulk O-Rings