Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
328 Viton / FKM O-ring 75A Shore Brown, -250 Pack
Mfr # ORBRNVT75A328X250
Zoro # G400576577
product price: $222.99
/pk 250, $0.89/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A328X250
- Zoro # G400576577
- UPC # 742839469152
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Antique Brass (SDL25U5)
- KENNEDY Key, High Security (80404)
- ZORO SELECT 1 in W x 48 in H Aluminum Continuous Hinge (2ZGC1)
- STERLING SEAL & SUPPLY 155 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A155X250)
- STERLING SEAL & SUPPLY 122 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A122X1000)
- STERLING SEAL & SUPPLY 046 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A046X250)
- STERLING SEAL & SUPPLY 219 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A219X1000)
- STERLING SEAL & SUPPLY 368 Buna/NBR Nitrile O-Ring 90A Shore Black, -25 Pack (ORBN90A368X25)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 90A Shore Black, -50 Pack (ORVT90.365X50)
- ZORO SELECT O-Ring, Viton, 62mm OD, PK8 (1RHY9)
- Sterling Seal & Supply Individual & Bulk O-Rings