Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
325 Viton / FKM O-ring 75A Shore Brown, -125 Pack
Mfr # ORBRNVT75A325X125
Zoro # G800576139
product price: $121.99
/pk 125, $0.98/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A325X125
- Zoro # G800576139
- UPC # 742839472770
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 Dia, Pk50 (3MPL2)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- CODEL DOORS 18" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (1668ska8402)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- STERLING SEAL & SUPPLY 326 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A326X500)
- STERLING SEAL & SUPPLY 115 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A115X250)
- STERLING SEAL & SUPPLY 220 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A220X500)
- STERLING SEAL & SUPPLY 110 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A110X500)
- STERLING SEAL & SUPPLY 246 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A246X125)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A214X1000)
- ZORO SELECT O-Ring, Dash 105, Viton, 0.1 In., PK50 (U38871.009.0015)
- Sterling Seal & Supply Individual & Bulk O-Rings