Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
324 Viton / FKM O-ring 75A Shore Brown, -125 Pack
Mfr # ORBRNVT75A324X125
Zoro # G300575786
product price: $116.99
/pk 125, $0.94/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A324X125
- Zoro # G300575786
- UPC # 742839472763
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter House/Office Universal Key Blank 71 IN29 Y1 Y1E Single, 10PK (88054)
- HARDWARE RESOURCES 18" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-18)
- HY-KO Split Key Ring, Split Ring Type, 2 in Ring Size, Silver (KB111)
- KIPP Tongue L=45, H=16, Stainless Steel 1.4301 Bright (K1340.45160)
- STERLING SEAL & SUPPLY 229 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A229X125)
- STERLING SEAL & SUPPLY 371 Viton / FKM O-ring 90A Shore Black, -12 Pack (ORVT90.371X12)
- STERLING SEAL & SUPPLY 228 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A228X250)
- STERLING SEAL & SUPPLY 108 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A108X250)
- STERLING SEAL & SUPPLY 332 Viton / FKM O-ring 75A Shore Brown, -100 Pack (ORBRNVT75A332X100)
- STERLING SEAL & SUPPLY 231 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A231X500)
- ZORO SELECT O-Ring, Buna N, Dash 036, 2-3/8, 2.504, PK10 (U38805.006.0237)
- Sterling Seal & Supply Individual & Bulk O-Rings