Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
324 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack
Mfr # ORBN70A324X250
Zoro # G400577550
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A324X250
- Zoro # G400577550
- UPC # 742839509063
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1-13/16 in. Diameter Steel Ball Bearing Heavy Duty Garage Door Roller (Single Pack) (GD 52111)
- GLOBE ELECTRIC WHT Wired Doorbell Kit (SL-27102-02)
- TRINE TRINE: 002 Light Commercial Grade 1 Electric Strike (TRN-002-ES)
- CAMDEN Camden: 600 Lb. Surface mount double mag lock - basic (CMD-CX-92S-06)
- STERLING SEAL & SUPPLY 370 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD370X50)
- STERLING SEAL & SUPPLY 023 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT023X1000)
- STERLING SEAL & SUPPLY 012 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL012X250)
- STERLING SEAL & SUPPLY 380 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A380X50)
- STERLING SEAL & SUPPLY 124 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A124X1000)
- STERLING SEAL & SUPPLY 342 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD342X125)
- ZORO SELECT Viton O-Ring, 3mm Wide 16mm ID, PK10 (ZUSAV3X16)
- Sterling Seal & Supply Individual & Bulk O-Rings