Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
323 Silicone O-ring 70A Shore Red, -500 Pack
Mfr # ORSIL323X500
Zoro # G600577114
product price: $174.99
/pk 500, $0.35/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Type O-Ring
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL323X500
- Zoro # G600577114
- UPC # 742839484209
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Type | O-Ring |
Material | Silicone |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Screening Kit with 014x100' Spline, Roller and 36 x 25' Screen, Charcoal, One Roll (3022175)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULB)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50051)
- HARDWARE RESOURCES Standard Duty 3 mm Non-Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3457.65)
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL337X50)
- STERLING SEAL & SUPPLY 457 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD457X25)
- STERLING SEAL & SUPPLY 149 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.149X1000)
- STERLING SEAL & SUPPLY 113 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL113X250)
- STERLING SEAL & SUPPLY 357 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A357X25)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A214X1000)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 95mm ID, PK10 (ZUSAH2X95)
- Sterling Seal & Supply Individual & Bulk O-Rings