Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
320 Silicone O-ring 70A Shore Red, -500 Pack
Mfr # ORSIL320X500
Zoro # G900577951
product price: $133.99
/pk 500, $0.27/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Type O-Ring
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL320X500
- Zoro # G900577951
- UPC # 742839484179
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Type | O-Ring |
Material | Silicone |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- VIX BIT Vix Bit VB9 HEX Hex Self Centering Guide; 0.14 in. (VB9 HEX)
- NATIONAL HARDWARE Hook Dbl 2.75" Sqr Red (N188-009)
- EKENA MILLWORK 5 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X6X96SWPV)
- STERLING SEAL & SUPPLY 175 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT175X250)
- STERLING SEAL & SUPPLY 350 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A350X50)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD451X25)
- STERLING SEAL & SUPPLY 227 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A227X125)
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A334X250)
- STERLING SEAL & SUPPLY 202 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT202X1000)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 135mm ID, PK2 (ZUSAH4X135)
- Sterling Seal & Supply Individual & Bulk O-Rings