Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
317 Silicone O-ring 70A Shore Red, -250 Pack
Mfr # ORSIL317X250
Zoro # G600577732
product price: $81.89
/pk 250, $0.33/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL317X250
- Zoro # G600577732
- UPC # 742839487637
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Crema Arched Herringbone SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0429-SAM)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCR2)
- ZORO SELECT Rigid Door Stop, Aluminum (1RCR7)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- STERLING SEAL & SUPPLY 238 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL238X125)
- STERLING SEAL & SUPPLY 165 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD165X250)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A245X50)
- STERLING SEAL & SUPPLY 226 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL226X250)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 90A Shore Black, -50 Pack (ORVT90.365X50)
- STERLING SEAL & SUPPLY 338 Viton / FKM O-ring 75A Shore Brown, -100 Pack (ORBRNVT75A338X100)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK25 (1CRV6)
- Sterling Seal & Supply Individual & Bulk O-Rings