Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
279 Viton / FKM O-ring 75A Shore Brown, -25 Pack
Mfr # ORBRNVT75A279X25
Zoro # G900573359
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A279X25
- Zoro # G900573359
- UPC # 742839472558
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Floor Door Stop Oil Rubbed Bronze 1-1/4" (7001.10B)
- KIPP Spring Hinge Spring Open A=40, B=120, Form:B Round Hole, Steel Galvanized (K1175.4012001)
- PEMKO Threshold, Aluminum Finish, 5" W, 48" L (2005AT48)
- STOCKCAP EPDM Plugs-0.656-0.500-1.000-BLACK, 100PK (594413)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD451X25)
- STERLING SEAL & SUPPLY 434 Fluorosilicone O-ring 70A Shore Blue, -25 Pack (ORFSIL434X25)
- STERLING SEAL & SUPPLY 108 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT108X1000)
- STERLING SEAL & SUPPLY 222 Buna/NBR Nitrile O-Ring 90A Shore Black, -125 Pack (ORBN90A222X125)
- STERLING SEAL & SUPPLY 238 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A238X250)
- STERLING SEAL & SUPPLY 165 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD165X250)
- STERLING SEAL & SUPPLY 358 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A358X50)
- Sterling Seal & Supply Individual & Bulk O-Rings