Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
278 EPDM O-Ring 70A Shore Black, -25 Pack
Mfr # OREPD278X25
Zoro # G100577836
product price: $33.99
/pk 25, $1.36/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD278X25
- Zoro # G100577836
- UPC # 733102008406
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Assembly Key 5/8" And M16 (K0317.916)
- JEFFREY ALEXANDER 224 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (274MB)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020B26D41)
- ALTRONIX Din Rail Bracket, 1 to 10, Aluminum, 10 In (D10)
- STERLING SEAL & SUPPLY 010 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL010X250)
- STERLING SEAL & SUPPLY 431 Viton / FKM O-ring 90A Shore Black, -6 Pack (ORVT90.431X6)
- STERLING SEAL & SUPPLY 326 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT326X250)
- STERLING SEAL & SUPPLY 122 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT122X250)
- STERLING SEAL & SUPPLY 248 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A248X50)
- STERLING SEAL & SUPPLY 013 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A013X1000)
- STERLING SEAL & SUPPLY 363 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.363X12)
- Sterling Seal & Supply Individual & Bulk O-Rings