Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
277 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack
Mfr # ORBN90A277X100
Zoro # G900580166
product price: $93.55
/pk 100, $0.94/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A277X100
- Zoro # G900580166
- UPC # 742839515811
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1-3/4 Inch X 1-1/8 Inch (P3600-BNV)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 12ft Roll - Black (03-165)
- THE MARWIN The Marwin KD200BB-68 Pocket Door Knock Down (KD200BB-68)
- MONROE PMP Folding Pull Handle, Aluminum, Matte, Unthr. Through Holes (PH-0302)
- STERLING SEAL & SUPPLY 368 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.368X12)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A340X25)
- STERLING SEAL & SUPPLY 329 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL329X250)
- STERLING SEAL & SUPPLY 211 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.211X1000)
- STERLING SEAL & SUPPLY 110 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL110X250)
- STERLING SEAL & SUPPLY 238 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL238X125)
- ZORO SELECT O-Ring, Dash 125, Buna N, 0.1 In., PK100 (1RHE9)
- Sterling Seal & Supply Individual & Bulk O-Rings