Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
272 Viton / FKM O-ring 70A Shore Black, -50 Pack
Mfr # ORVT272X50
Zoro # G500582959
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT272X50
- Zoro # G500582959
- UPC # 742839436062
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 6-1/8" Twist Bail Cabinet Pull with 4-1/2" Center to Center Matte Black Finish (CHP1700BK)
- IVES COMMERCIAL Steel Flexible Door Stop Aged Bronze Finish (63F643E)
- MASTER LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6851WO)
- STRYBUC Optimum Single Point Lock (56-169)
- STERLING SEAL & SUPPLY 342 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD342X125)
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL212X250)
- STERLING SEAL & SUPPLY 117 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL117X250)
- STERLING SEAL & SUPPLY 441 Buna/NBR Nitrile O-Ring 70A Shore Black, -6 Pack (ORBN70A441X6)
- STERLING SEAL & SUPPLY 216 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.216X250)
- STERLING SEAL & SUPPLY 910 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.910X1000)
- USA INDUSTRIALS EPDM O-Ring - Dash 216, PK 25 (ZUSAE70216)
- Sterling Seal & Supply Individual & Bulk O-Rings