Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
271 Viton / FKM O-ring 75A Shore Brown, -50 Pack
Mfr # ORBRNVT75A271X50
Zoro # G000573822
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A271X50
- Zoro # G000573822
- UPC # 742839468827
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE5006NP35)
- ZORO SELECT Corner Guard, Clear, 1x48in, Hardware (5KZK4)
- MIDWEST FASTENER 3/4" White Nylon Plastic Flush Head Hole Plugs 8PK (69452)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 625)
- STERLING SEAL & SUPPLY 393 Silicone O-ring 70A Shore Red, -6 Pack (ORSIL393X6)
- STERLING SEAL & SUPPLY 350 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A350X50)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A245X250)
- STERLING SEAL & SUPPLY 211 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.211X1000)
- STERLING SEAL & SUPPLY 228 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD228X500)
- STERLING SEAL & SUPPLY 433 Viton / FKM O-ring 75A Shore Black, -6 Pack (ORVT75.433X6)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0280)
- Sterling Seal & Supply Individual & Bulk O-Rings