Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
267 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack
Mfr # ORBN70A267X50
Zoro # G800574920
product price: $33.49
/pk 50, $0.67/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A267X50
- Zoro # G800574920
- UPC # 742839512223
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Tubular 7T Deadbolt, Turnknob, Satin Chrome (7T27K626)
- L.E. JOHNSON PrimeLine Galvanized Steel ByPass Door Hardware Set (161793)
- HICKORY HARDWARE Knob 1-3/4 Inch X 1-1/8 Inch (P3600-BNV)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- STERLING SEAL & SUPPLY 132 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD132X250)
- STERLING SEAL & SUPPLY 031 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL031X250)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL014X500)
- STERLING SEAL & SUPPLY 916 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.916X1000)
- STERLING SEAL & SUPPLY 213 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A213X250)
- STERLING SEAL & SUPPLY 389 Silicone O-ring 70A Shore Red, -25 Pack (ORSIL389X25)
- ZORO SELECT O-Ring, Dash 137, Viton, 0.1 In., PK10 (U38871.009.0206)
- Sterling Seal & Supply Individual & Bulk O-Rings