Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
265 Silicone O-ring 70A Shore Red, -50 Pack
Mfr # ORSIL265X50
Zoro # G800575521
product price: $87.99
/pk 50, $1.76/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL265X50
- Zoro # G800575521
- UPC # 742839490842
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Lock Box, White, Surface, PushButton, 5 Keys (1408)
- NATIONAL GUARD Automatic Door Bottom, 7/16x48In, Aluminum (223NA-4)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B72T)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Cherry contains 42 Slats (SWW84X94X0250CH)
- STERLING SEAL & SUPPLY 438 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT438X25)
- STERLING SEAL & SUPPLY 214 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD214X250)
- STERLING SEAL & SUPPLY 348 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A348X25)
- STERLING SEAL & SUPPLY 227 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A227X125)
- STERLING SEAL & SUPPLY 014 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A014X1000)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL320X500)
- ZORO SELECT O-Ring, Dash 388, Buna N, 0.21 In., PK2 (U38801.018.1900)
- Sterling Seal & Supply Individual & Bulk O-Rings