Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
264 Viton / FKM O-ring 90A Shore Brown, -100 Pack
Mfr # ORBRNVT90A264X100
Zoro # G000579497
product price: $246.99
/pk 100, $2.47/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT90A264X100
- Zoro # G000579497
- UPC # 742839476051
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO MEDECO:BiLevel 1-1/8" Mortise Cylinder - Gold (10J0200-05-DLT-ZO1)
- ZORO SELECT Cam Latch, Keyed, Chrome, L Handle (1XNZ5)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D CS)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 609)
- STERLING SEAL & SUPPLY 226 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL226X250)
- STERLING SEAL & SUPPLY 351 Silicone O-ring 70A Shore Red, -100 Pack (ORSIL351X100)
- STERLING SEAL & SUPPLY 235 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL235X250)
- STERLING SEAL & SUPPLY 161 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A161X50)
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD023X1000)
- STERLING SEAL & SUPPLY 324 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A324X250)
- ZORO SELECT O-Ring, Dash 022, EPDM, 0.07 In., PK10 (5JJV2)
- Sterling Seal & Supply Individual & Bulk O-Rings