Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
263 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack
Mfr # ORBN90A263X50
Zoro # G500580450
product price: $40.49
/pk 50, $0.81/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A263X50
- Zoro # G500580450
- UPC # 742839522659
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Hasp Lock (N206-953)
- ZORO SELECT Door Viewer, Brass, 200 Deg Viewing Angle (1HEW3)
- MSI Tuscany Scabas Splitface Ledger Corner 6 In. X 18 In. Natural Travertine Wall Tile, 4PK (ZOR-PNL-0091)
- BALDWIN PRESTIGE Baldwin Prestige 180NAHXTBLRDB15SV1 Comp (91800-036)
- STERLING SEAL & SUPPLY 140 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.140X500)
- STERLING SEAL & SUPPLY 264 Viton / FKM O-ring 90A Shore Brown, -100 Pack (ORBRNVT90A264X100)
- STERLING SEAL & SUPPLY 219 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A219X1000)
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A209X250)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A245X50)
- STERLING SEAL & SUPPLY 262 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT262X25)
- X1 TOOLS R-221 Square O-Ring ID: 1 7/16, CS 1/8, OD 1 11/16 48 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R221x48)
- Sterling Seal & Supply Individual & Bulk O-Rings