Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
257 Viton / FKM O-ring 75A Shore Brown, -50 Pack
Mfr # ORBRNVT75A257X50
Zoro # G600572607
product price: $113.99
/pk 50, $2.28/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A257X50
- Zoro # G600572607
- UPC # 742839472336
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10 x 11/64" x 17/32" x 2-1/2" 18-8 Stainless Steel Screw Hooks 8PK (32624)
- X1 TOOLS Square O-Ring ID:8 mm, CS:2 mm, OD:12 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-8-12x2)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - Paint Grade (12"W x 48"L) (011248105PT1)
- FOXFURY LIGHTING SOLUTIONS Door Wedge, Black, Breakthrough, PK 3, PK.3 (700-WDG-BL)
- STERLING SEAL & SUPPLY 357 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL357X50)
- STERLING SEAL & SUPPLY 362 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A362X25)
- STERLING SEAL & SUPPLY 350 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A350X50)
- STERLING SEAL & SUPPLY 029 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.029X250)
- STERLING SEAL & SUPPLY 908 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.908X1000)
- STERLING SEAL & SUPPLY 272 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL272X50)
- STERLING SEAL & SUPPLY 115 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A115X250)
- Sterling Seal & Supply Individual & Bulk O-Rings