Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
253 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack
Mfr # ORBN90A253X250
Zoro # G000578254
product price: $67.99
/pk 250, $0.27/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A253X250
- Zoro # G000578254
- UPC # 742839515576
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH)
- FALCON Cylindrical Lock, W301S D 613 (W301S D 613)
- JR PRODUCTS JR Products 10845 Fold Down Camper Latch and Catch - White (10845)
- ZORO SELECT Torsion Spring, 180 Deg, 0.803OD, PK6 (3HPE9)
- STERLING SEAL & SUPPLY 902 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A902X250)
- STERLING SEAL & SUPPLY 112 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL112X250)
- STERLING SEAL & SUPPLY 262 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT262X25)
- STERLING SEAL & SUPPLY 260 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A260X25)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL014X250)
- STERLING SEAL & SUPPLY 370 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD370X50)
- STERLING SEAL & SUPPLY 132 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A132X250)
- Sterling Seal & Supply Individual & Bulk O-Rings