Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
252 Viton / FKM O-ring 75A Shore Brown, -250 Pack
Mfr # ORBRNVT75A252X250
Zoro # G800571660
product price: $336.99
/pk 250, $1.35/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A252X250
- Zoro # G800571660
- UPC # 742839464980
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation Aluminum (DP4041P-AL)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (2ZFH8)
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG40)
- STERLING SEAL & SUPPLY 903 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A903X250)
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.228X125)
- STERLING SEAL & SUPPLY 321 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL321X125)
- STERLING SEAL & SUPPLY 315 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A315X500)
- STERLING SEAL & SUPPLY 227 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL227X250)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A121X250)
- ZORO SELECT O-Ring, Dash 470, Viton, 0.27 In. (U38871.025.2100)
- Sterling Seal & Supply Individual & Bulk O-Rings