Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
245 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack
Mfr # ORBN70A245X250
Zoro # G500573667
product price: $52.59
/pk 250, $0.21/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A245X250
- Zoro # G500573667
- UPC # 742839505027
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hinge Garage Door #4 (GD52107)
- COMMAND Hook, Metal, 1-1/2 In (MR03)
- TOUGHBUILT 7.3 in. W X 6.2 in. H X 1.00 in. D Bracket Set Plastic Black/Yellow (TB-CT-150-2BES)
- KOHLER Cabinet Knob in Vibrant Polished Nickel (29980-SN)
- STERLING SEAL & SUPPLY 024 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT024X250)
- STERLING SEAL & SUPPLY 108 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL108X250)
- STERLING SEAL & SUPPLY 122 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT122X250)
- STERLING SEAL & SUPPLY 012 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL012X250)
- STERLING SEAL & SUPPLY 333 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL333X50)
- STERLING SEAL & SUPPLY 272 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL272X50)
- ZORO SELECT Brown Viton O-Ring, Dash 357, PK2 (ZUSAVB75357)
- Sterling Seal & Supply Individual & Bulk O-Rings