Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
241 Viton / FKM O-ring 90A Shore Brown, -50 Pack
Mfr # ORBRNVT90A241X50
Zoro # G300577148
product price: $85.19
/pk 50, $1.70/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT90A241X50
- Zoro # G300577148
- UPC # 742839481024
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (5000)
- PEMKO S771D8 8' Prene Adhesive Backed Fire and Smoke Gasketing Dark Brown (S771D8)
- SIMPSON STRONG-TIE Joist Hanger Lus210 2X10 (LUS210)
- PRIME-LINE 4 in. Surface Bolt, Solid Brass, Polished Brass Finish Single Pack (U 9961)
- STERLING SEAL & SUPPLY 342 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD342X125)
- STERLING SEAL & SUPPLY 148 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD148X250)
- STERLING SEAL & SUPPLY 428 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A428X50)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A225X500)
- STERLING SEAL & SUPPLY 125 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL125X250)
- STERLING SEAL & SUPPLY 114 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A114X1000)
- ZORO SELECT O-Ring, Buna N, Dash 142, 2-3/8, 2.568, PK10 (U38801.009.0237)
- Sterling Seal & Supply Individual & Bulk O-Rings