Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
238 Silicone O-ring 70A Shore Red, -125 Pack
Mfr # ORSIL238X125
Zoro # G600573116
product price: $62.99
/pk 125, $0.50/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL238X125
- Zoro # G600573116
- UPC # 742839490576
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 26" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5026R)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F5LC49161DM)
- BEA Double Gang Switch, Round, 6in. (10PBR)
- ARROW LOCK Lever Lockset, Mechanical, Storeroom, Grd.2 (RL12SR 26D IC)
- STERLING SEAL & SUPPLY 347 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack (ORBN90A347X100)
- STERLING SEAL & SUPPLY 045 Viton / FKM O-ring 90A Shore Brown, -500 Pack (ORBRNVT90A045X500)
- STERLING SEAL & SUPPLY 148 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD148X250)
- STERLING SEAL & SUPPLY 216 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.216X250)
- STERLING SEAL & SUPPLY 378 Viton / FKM O-ring 70A Shore Black, -12 Pack (ORVT378X12)
- STERLING SEAL & SUPPLY 326 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A326X500)
- ZORO SELECT O-Ring, EPDM, Dash 330, 2-1/8, 2.52, PK50 (U38869.018.0212)
- Sterling Seal & Supply Individual & Bulk O-Rings