Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
233 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack
Mfr # ORBN70A233X500
Zoro # G300572747
product price: $53.55
/pk 500, $0.11/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A233X500
- Zoro # G300572747
- UPC # 742839504907
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04800723000S (C04800723000S)
- SCHLAGE Satin Nickel Dummy Knob Lockset, Georgian/Brookshire (F170 GEO 619 BRK)
- DELTANA Round Flush Pull Flat Black 2-3/8" (FP238U19)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8402RH10B4916)
- STERLING SEAL & SUPPLY 110 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A110X500)
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL337X50)
- STERLING SEAL & SUPPLY 124 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A124X1000)
- STERLING SEAL & SUPPLY 278 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD278X25)
- STERLING SEAL & SUPPLY 030 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT030X1000)
- STERLING SEAL & SUPPLY 108 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL108X250)
- STERLING SEAL & SUPPLY 454 Buna/NBR Nitrile O-Ring 70A Shore Black, -6 Pack (ORBN70A454X6)
- Sterling Seal & Supply Individual & Bulk O-Rings