Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
228 EPDM O-Ring 70A Shore Black, -500 Pack
Mfr # OREPD228X500
Zoro # G400574511
product price: $50.79
/pk 500, $0.10/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD228X500
- Zoro # G400574511
- UPC # 733102006914
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 4 12inch 114 mm Full Mortise Ball Bearing Butt Hinge, Stainless Steel (4823SSB)
- BANSBACH EASYLIFT Ball Socket, 10mm, 19mm Length, M8 Thrd (96036)
- ZORO SELECT O-Ring, Buna N, Dash 039, 2-3/4, 2.879, PK10 (U38801.006.0275)
- GARLOCK Gasket, Size 1 1/2 In, Bevel Seat, BUNA (40BSB-150)
- STERLING SEAL & SUPPLY 336 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A336X250)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL320X250)
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD023X250)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A340X25)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -50 Pack (ORVT75.340X50)
- STERLING SEAL & SUPPLY 337 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A337X25)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0580)
- Sterling Seal & Supply Individual & Bulk O-Rings