Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
227 Viton / FKM O-ring 75A Shore Brown, -125 Pack
Mfr # ORBRNVT75A227X125
Zoro # G100583813
product price: $78.19
/pk 125, $0.63/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A227X125
- Zoro # G100583813
- UPC # 742839472039
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Spring Washer Spring Steel, PK15 (B1500045)
- MARLBORO 2" W x 72" H Aluminum Continuous Hinge (4PNX3)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6573.003.ENTR)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BSNYLA34-EL)
- STERLING SEAL & SUPPLY 323 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL323X500)
- STERLING SEAL & SUPPLY 024 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT024X250)
- STERLING SEAL & SUPPLY 012 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A012X1000)
- STERLING SEAL & SUPPLY 024 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.024X250)
- STERLING SEAL & SUPPLY 211 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.211X1000)
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD023X250)
- ZORO SELECT O-Ring, Viton, 4.0mm W, PK10 (M38871.040.0400)
- Sterling Seal & Supply Individual & Bulk O-Rings