Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
226 Viton / FKM O-ring 70A Shore Black, -125 Pack
Mfr # ORVT226X125
Zoro # G400576713
product price: $65.45
/pk 125, $0.52/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT226X125
- Zoro # G400576713
- UPC # 742839439247
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Blk, PK25 (1EMJ7)
- TRINE TRINE: Enhanced 323478LC ANSI Grade 1 Electric Strike Kit (TRN-323478LC-32D)
- SCHLAGE Matte Black Passage Lever Lockset, Broadway (F10 BRW 622 GRW)
- PRIME-LINE Antique Brass, Chain Door Guard (U 9913)
- STERLING SEAL & SUPPLY 380 Viton / FKM O-ring 75A Shore Brown, -6 Pack (ORBRNVT75A380X6)
- STERLING SEAL & SUPPLY 252 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD252X250)
- STERLING SEAL & SUPPLY 141 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A141X250)
- STERLING SEAL & SUPPLY 045 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A045X125)
- STERLING SEAL & SUPPLY 218 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A218X1000)
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.228X125)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 266mm ID (ZUSAH4X266)
- Sterling Seal & Supply Individual & Bulk O-Rings