Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
226 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack
Mfr # ORBN90A226X250
Zoro # G300576486
product price: $37.69
/pk 250, $0.15/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A226X250
- Zoro # G300576486
- UPC # 742839518799
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Bright Bronze Insect Screening, 36 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3028183)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0090)
- IVES Ball Catch, Dark Bronze, 1-3/8 in.L, Flush (347B10B)
- MASTER MAGNETICS Magnet Roundbase 11#Pull (07515)
- STERLING SEAL & SUPPLY 046 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD046X250)
- STERLING SEAL & SUPPLY 325 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL325X250)
- STERLING SEAL & SUPPLY 041 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A041X250)
- STERLING SEAL & SUPPLY 117 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL117X250)
- STERLING SEAL & SUPPLY 132 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A132X250)
- STERLING SEAL & SUPPLY 218 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A218X1000)
- ZORO SELECT O-Ring, Buna N, Dash 129, 1-9/16, 1.755, PK25 (U38805.009.0156)
- Sterling Seal & Supply Individual & Bulk O-Rings