Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
219 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack
Mfr # ORBN90A219X1000
Zoro # G800575859
product price: $49.19
/pk 1000, $0.05/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A219X1000
- Zoro # G800575859
- UPC # 742839515231
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON HARDWARE 60 In. Double Wheel Sliding Door Hardware (2200F602)
- LAB LAB: Best A2 Bottom Pin .160-4A (100 Polybag)(B160B) (LAB-B4AP1)
- KIPP Lift And Turn Latch, D1=14, Stainless Steel Bright, Comp:Stainless Steel (K1561.114)
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 35 in. L Torsion Spring in Gold Left Wound for Sectional Garage Doors (DLTGO17535L)
- STERLING SEAL & SUPPLY 156 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A156X125)
- STERLING SEAL & SUPPLY 214 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD214X250)
- STERLING SEAL & SUPPLY 157 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A157X250)
- STERLING SEAL & SUPPLY 140 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.140X250)
- STERLING SEAL & SUPPLY 117 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A117X250)
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.228X125)
- ZORO SELECT Square Profile Viton O-Ring, Dash 032, PK5 (ZUSAVSQ70032)
- Sterling Seal & Supply Individual & Bulk O-Rings