Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
218 Viton / FKM O-ring 70A Shore Black, -500 Pack
Mfr # ORVT218X500
Zoro # G400576485
product price: $126.99
/pk 500, $0.25/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT218X500
- Zoro # G400576485
- UPC # 742839435522
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Top Cap, Eggshell, 96 x 1/2In (WC-98-8-370)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Privacy (F40 LAT 622)
- OMNIA Floor Door Stop Satin Nickel 1-3/4" (7000.15)
- AIPHONE AT-406B Intercom (AT-406B/A)
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A334X125)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A206X250)
- STERLING SEAL & SUPPLY 211 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.211X1000)
- STERLING SEAL & SUPPLY 438 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT438X25)
- STERLING SEAL & SUPPLY 359 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A359X100)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- ZORO SELECT O-Ring, Buna N, 20.6mm OD, PK100 (1RJF9)
- Sterling Seal & Supply Individual & Bulk O-Rings