Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
216 EPDM O-Ring 70A Shore Black, -1000 Pack
Mfr # OREPD216X1000
Zoro # G400573156
product price: $46.89
/pk 1000, $0.05/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD216X1000
- Zoro # G400573156
- UPC # 733102006532
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/16" x 1-5/16" x 1/8" Rubber O-Rings 10PK (64835)
- BRINKS HOME SECURITY Brass and Zinc, Satin Nickel, Doorlock (23001-119)
- SIMPSON STRONG-TIE LUS 7.81 in. H X 1.56 in. W 18 speed Galvanized Steel Joist Hanger (LUS210)
- MONROE PMP 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (CS43507572)
- STERLING SEAL & SUPPLY 472 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT472X3)
- STERLING SEAL & SUPPLY 016 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL016X250)
- STERLING SEAL & SUPPLY 317 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL317X250)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A225X250)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD451X12)
- STERLING SEAL & SUPPLY 117 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL117X250)
- ZORO SELECT O-Ring, Dash 212, Viton, 0.13 In., PK25 (U38871.012.0087)
- Sterling Seal & Supply Individual & Bulk O-Rings