Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
214 Viton / FKM O-ring 75A Shore Black, -1000 Pack
Mfr # ORVT75.214X1000
Zoro # G400582042
product price: $188.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.214X1000
- Zoro # G400582042
- UPC # 742839453687
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Brass Hinge 91013US3 (91013US3)
- SCHLAGE Control Key, C145 Keyways (35-003C145)
- LCN Control Box Assembly, Slvr, 8-1/2 in. L (4640-3462)
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx8"H Rubberwood Ball & Claw Leg (WLC80RW)
- STERLING SEAL & SUPPLY 045 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A045X1000)
- STERLING SEAL & SUPPLY 271 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A271X50)
- STERLING SEAL & SUPPLY 203 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.203X500)
- STERLING SEAL & SUPPLY 011 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD011X1000)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- STERLING SEAL & SUPPLY 109 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL109X250)
- ZORO SELECT O-Ring, Dash 212, Buna N, 0.13 In., PK100 (1RHG4)
- Sterling Seal & Supply Individual & Bulk O-Rings