Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
214 Viton / FKM O-ring 70A Shore Black, -250 Pack
Mfr # ORVT214X250
Zoro # G500576248
product price: $61.99
/pk 250, $0.25/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT214X250
- Zoro # G500576248
- UPC # 742839439124
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2007-2015 Honda / 3-Button Remote Head Key / MLBHLIK-1T (RK-HON-303)
- MIDWEST FASTENER 5/8" x .092" x 1-3/4" Steel SRA413 Ajax Springs 1 12PK (18633)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 (BK2X3-009)
- NATIONAL GUARD Partition Louver, Steel (L-700-BF-18x18)
- STERLING SEAL & SUPPLY 240 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT240X125)
- STERLING SEAL & SUPPLY 459 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD459X25)
- STERLING SEAL & SUPPLY 335 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A335X25)
- STERLING SEAL & SUPPLY 233 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A233X500)
- STERLING SEAL & SUPPLY 370 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD370X50)
- STERLING SEAL & SUPPLY 357 EPDM O-Ring 70A Shore Black, -100 Pack (OREPD357X100)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 (1CTC2)
- Sterling Seal & Supply Individual & Bulk O-Rings