Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
213 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack
Mfr # ORBN70A213X250
Zoro # G000581810
product price: $26.15
/pk 250, $0.10/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A213X250
- Zoro # G000581810
- UPC # 742839511684
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Round Base Magnet65#Pull (07222)
- MONROE PMP 1 1/4 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS26012572)
- PRIMELINE TOOLS Door Lock, Pin Lock, Chrome Plated (U 9858)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- STERLING SEAL & SUPPLY 018 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL018X500)
- STERLING SEAL & SUPPLY 330 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A330X125)
- STERLING SEAL & SUPPLY 114 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL114X250)
- STERLING SEAL & SUPPLY 342 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD342X125)
- STERLING SEAL & SUPPLY 156 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A156X125)
- STERLING SEAL & SUPPLY 128 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL128X500)
- STERLING SEAL & SUPPLY 004 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A004X1000)
- Sterling Seal & Supply Individual & Bulk O-Rings