Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
211 Viton / FKM O-ring 75A Shore Black, -1000 Pack
Mfr # ORVT75.211X1000
Zoro # G500580962
product price: $155.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.211X1000
- Zoro # G500580962
- UPC # 742839453656
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Black 24" (24SB19)
- PRIME-LINE Window Screen Plunger Latch Diecast for 3/8 to 7/16 in. Frame 25 Pack (PL 14660)
- BEST Satin Chrome Dormitory 45H7T15M626RH (887838239327)
- ZORO SELECT O-Ring, Buna N, Dash 425, 4-1/2, 5.025, PK2 (U38805.025.0450)
- STERLING SEAL & SUPPLY 139 Silicone O-ring 70A Shore Red, -1000 Pack (ORSIL139X1000)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- STERLING SEAL & SUPPLY 215 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL215X500)
- STERLING SEAL & SUPPLY 114 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A114X1000)
- STERLING SEAL & SUPPLY 337 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD337X125)
- STERLING SEAL & SUPPLY 252 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD252X250)
- ZORO SELECT O-Ring, Dash 213, FEP, Viton Core, 0.13 In. (1WLX1)
- Sterling Seal & Supply Individual & Bulk O-Rings