Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
210 Viton / FKM O-ring 70A Shore Black, -1000 Pack
Mfr # ORVT210X1000
Zoro # G600575905
product price: $168.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT210X1000
- Zoro # G600575905
- UPC # 742839431807
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Matte Black Privacy Lever Lockset, Latitude/Century (F40 LAT 622 CEN)
- CODEL DOORS 32" x 96" Primed 2-Panel Carrera Molded Solid Core Slab Door (2880MSCCAR)
- WESLOCK Schlage Core for Molten Bronze Cylinder Oil Rubbed Bronze (SC14031XM1)
- SCHLAGE Grade 1 Classroom Mortise Lock, Schlage FSIC Less Core, 06 Lever, A Rose, Satin Chrome Finish, Field (L9070J 06A 626)
- STERLING SEAL & SUPPLY 357 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A357X50)
- STERLING SEAL & SUPPLY 045 Viton / FKM O-ring 90A Shore Brown, -500 Pack (ORBRNVT90A045X500)
- STERLING SEAL & SUPPLY 013 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT013X1000)
- STERLING SEAL & SUPPLY 334 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A334X25)
- STERLING SEAL & SUPPLY 260 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A260X25)
- STERLING SEAL & SUPPLY 267 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A267X50)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0230)
- Sterling Seal & Supply Individual & Bulk O-Rings