Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
209 Viton / FKM O-ring 90A Shore Black, -1000 Pack
Mfr # ORVT90.209X1000
Zoro # G800575323
product price: $143.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.209X1000
- Zoro # G800575323
- UPC # 742839442711
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- COMMAND Hook, Metal, 1-5/8 In (FC13)
- REV-A-SHELF Rev-A-Shelf - 2-Prong Towel Bar Pull Out (563-51-C)
- ZORO SELECT Grommet, SBR, 17/64 ID, 13/32 D, Pk100 (3MPP2)
- STERLING SEAL & SUPPLY 230 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.230X125)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A225X250)
- STERLING SEAL & SUPPLY 013 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A013X1000)
- STERLING SEAL & SUPPLY 264 Viton / FKM O-ring 75A Shore Black, -100 Pack (ORVT75.264X100)
- STERLING SEAL & SUPPLY 204 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A204X250)
- STERLING SEAL & SUPPLY 324 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A324X250)
- USA INDUSTRIALS Viton O-Ring, Dash 213, PK5 (ZUSAV70213)
- Sterling Seal & Supply Individual & Bulk O-Rings