Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
209 Viton / FKM O-ring 75A Shore Brown, -250 Pack
Mfr # ORBRNVT75A209X250
Zoro # G600579644
product price: $53.29
/pk 250, $0.21/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A209X250
- Zoro # G600579644
- UPC # 742839471858
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Brass, Privacy, Gr 2 (F40 AND 609 ADD)
- ZORO SELECT Corner Guard Gray 3x48 Adhesive (5KZP6)
- SCHLAGE Deadbolt, Aged Bronze, Single Cylinder (B60N 716 KA4)
- PROSOURCE Rim Deadlock 1In Hard Deadbolt (6224497-PS)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A354X25)
- STERLING SEAL & SUPPLY 264 Viton / FKM O-ring 75A Shore Black, -100 Pack (ORVT75.264X100)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL320X500)
- STERLING SEAL & SUPPLY 384 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A384X50)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A365X50)
- STERLING SEAL & SUPPLY 214 Buna/NBR Nitrile O-Ring 90A Shore Black, -500 Pack (ORBN90A214X500)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (1RHB4)
- Sterling Seal & Supply Individual & Bulk O-Rings