Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
206 Viton / FKM O-ring 90A Shore Brown, -250 Pack
Mfr # ORBRNVT90A206X250
Zoro # G500574541
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT90A206X250
- Zoro # G500574541
- UPC # 742839480676
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON SHIMS 32PK 8x138 Comp Shim (WC8/32/15/50-LA)
- MASTER LOCK 2Lam Key Alike Padlock (5KA-A214)
- RAYMOND Compression Spring, Overall 2-1/2" L, PK10 (C03000302500S)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Matte Pink Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88PNKPENM)
- STERLING SEAL & SUPPLY 115 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A115X250)
- STERLING SEAL & SUPPLY 323 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL323X500)
- STERLING SEAL & SUPPLY 238 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL238X125)
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD023X1000)
- STERLING SEAL & SUPPLY 123 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A123X500)
- STERLING SEAL & SUPPLY 126 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.126X500)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- Sterling Seal & Supply Individual & Bulk O-Rings