Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
206 Viton / FKM O-ring 75A Shore Brown, -250 Pack
Mfr # ORBRNVT75A206X250
Zoro # G700579322
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A206X250
- Zoro # G700579322
- UPC # 742839471827
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Keyway Type E, 7 Pins (1C7E1606)
- KABA KABA: 7108 SERIES 2 3/8 IN/60 MM BACKSET SATIN CHROME (KABA-20206426D01)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 4, Keyed Alike, Polished Brass, 4PK (LEV05X-4)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 5A)
- STERLING SEAL & SUPPLY 008 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A008X1000)
- STERLING SEAL & SUPPLY 231 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A231X500)
- STERLING SEAL & SUPPLY 376 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A376X25)
- STERLING SEAL & SUPPLY 124 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A124X1000)
- STERLING SEAL & SUPPLY 338 Viton / FKM O-ring 75A Shore Brown, -100 Pack (ORBRNVT75A338X100)
- STERLING SEAL & SUPPLY 428 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A428X50)
- X1 TOOLS R-20 O-Ring ID: 25 mm, CS: 3.5 mm, OD: 32 mm 20 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0020x20)
- Sterling Seal & Supply Individual & Bulk O-Rings