Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
203 Viton / FKM O-ring 70A Shore Black, -500 Pack
Mfr # ORVT203X500
Zoro # G000575543
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT203X500
- Zoro # G000575543
- UPC # 742839435379
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85386.056.RENT)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1-316)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19316)
- ZORO SELECT O-Ring, Buna N, 10mm OD, PK100 (1RJC8)
- STERLING SEAL & SUPPLY 157 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A157X250)
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A209X250)
- STERLING SEAL & SUPPLY 252 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A252X250)
- STERLING SEAL & SUPPLY 227 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A227X125)
- STERLING SEAL & SUPPLY 455 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD455X12)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A245X50)
- ZORO SELECT O-Ring, Viton, 21mm OD, PK10 (1RHV8)
- Sterling Seal & Supply Individual & Bulk O-Rings